Motion
01428
General Purpose Coverall - Large
MI ITEM #05680558
MFR #01428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Coverall - Large
MI ITEM #05680558
MFR #01428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNS428-LG SET SLV COVERALL 25/CA
  • Color: White
  • Lakeland is a registered company manufacturing to ISO 9001 specifications
  • Case pack 25

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Set-In Sleeve
  • Size
    Large
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1682, ASTM D1777-64, ASTM D2261, ASTM D3776-85
  • Material Weight
    1.2 oz/yd²
  • Front Closure
    Zipper Front
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text