Motion
CNS428-XL
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, X-Large
Mi Item #05680560
MFR #CNS428-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, X-Large
Mi Item #05680560
MFR #CNS428-XL

Mfr description
CNS428-XL HOODED PAPER COVERALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)