Motion
600  1/1.29 C,F SP

HUB CITY INC
600 1/1.29 C,F SP

600 1/1.29 C,F SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 600 Reducer Size, Single, 1:1.29 Ratio, Left or Right Hand Output Direction, 1.3750 in, Solid Shaft Input, 1.3750 in, Solid Shaft Output
MI ITEM #05680583
MFR #600 1/1.29 C,F SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
600 1/1.29 C,F SP

600 1/1.29 C,F SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 600 Reducer Size, Single, 1:1.29 Ratio, Left or Right Hand Output Direction, 1.3750 in, Solid Shaft Input, 1.3750 in, Solid Shaft Output
MI ITEM #05680583
MFR #600 1/1.29 C,F SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-03437 600-1/1.29 CF SP
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    600
  • Reduction
    Single
  • Ratio
    1:1.29
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Type
    Solid Shaft
  • Output Size
    1.3750 in
  • Style
    C,F
  • Max Input Horsepower
    39.3 hp @ 1750 rpm
  • Maximum Output RPM
    2257.5000 rpm
  • Maximum Output Torque
    1095 in-lbs
  • Housing Material
    Cast Iron
  • Housing Height
    7.5000 in
  • Housing Width
    12.5000 in
  • Housing Length
    13.2500 in
  • Manufacturer Catalog Number
    600 1/1.29 C,F SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798006321
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    48.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text