Motion
PAK648
Spill Containment Cart - Sump - Polyethylene Grate - Structural Foam, Handle - Steel, Wheels - Polyolefin, 500 lbs Load Capacity, 57 gal Sump Capacity, Dimensions: 29 x 66-1/2 x 16 in
Mi Item #05680614
MFR #PAK648
Price$1,838.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Cart - Sump - Polyethylene Grate - Structural Foam, Handle - Steel, Wheels - Polyolefin, 500 lbs Load Capacity, 57 gal Sump Capacity, Dimensions: 29 x 66-1/2 x 16 in
Mi Item #05680614
MFR #PAK648

Mfr description
PAK-648 SPILL CART
  • Sump holds up to 57 gallons
  • Grate and drain plug remove easily for emptying and cleaning of sumps
  • Helps you meet 40 CFR 264.175 for containment of hazardous waste (depending on containers stored)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,838.62/each

Specifications

Dimensions

  • Dimensions
    29 x 66-1/2 x 16 in
  • Height
    16.0000 in
  • Length
    66.5000 in
  • Weight
    119 lbs
  • Width
    29.0000 in

Details

  • Color
    Black, White
  • Load Capacity
    500 lbs
  • Material
    Handle - Steel, Sump - Polyethylene Grate - Structural Foam, Wheels - Polyolefin
  • Number Of Drums
    5
  • Sump Capacity
    57 gal (US)
  • Type
    Spill Containment Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)