Motion
PCMF 303416 E

SKF
PCMF 303416 E

PTFE Composite Flanged Bushing - 30 mm Bore, 34 mm OD
Mi Item #05680615
MFR #PCMF 303416 E
Price$12.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 303416 E

PTFE Composite Flanged Bushing - 30 mm Bore, 34 mm OD
Mi Item #05680615
MFR #PCMF 303416 E

Mfr description
PCMF 303416 E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.44/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Outside Diameter
    34 mm

Details

  • Manufacturer Product Page
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)