Overview
Mfr description
CK-D04 DOG FITTING BRACKET
- Accessory: limit switch mounting base/dog fitting
- Available on bore sizes: 40mm, 50mm, 63mm
Specifications
- Country of OriginJP
- Hardware TypeLimit Switch Mounting Base
- SeriesCK1
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data