Motion
200H CONN LINK

TSUBAKI (UST)
200H CONN LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #05680918
MFR #200H CONN LINK
Price$254.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200H CONN LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #05680918
MFR #200H CONN LINK

Mfr description
200H SUPER PF CONN LINK ROLL PIN TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.35/each

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.5000 in, 38.10 mm
  • Link Plate Height
    2.3740 in, 60.29 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.375 in
  • Pin Length
    3.5830 in, 91 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    0.750 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    0.54 lb
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200H
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    200H CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039398871
  • Working Load Capacity
    17600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)