Motion
200H SUPER RIV 10FT LG

TSUBAKI (UST)
200H SUPER RIV 10FT LG

Roller Chain - Super Heavy Series, 200 / 2-1/2 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #05680919
MFR #200H SUPER RIV 10FT LG
Price$652.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200H SUPER RIV 10FT LG

Roller Chain - Super Heavy Series, 200 / 2-1/2 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #05680919
MFR #200H SUPER RIV 10FT LG

Mfr description
200H SUPER RIV 10FT LG
  • Super-H Series Chain has the same wide waist as Super Series.
  • The link plate thickness is identical to those of the ASME/ANSI Heavy Series roller chains.
  • The same special manufacturing techniques used in Super Series Chain are used to produce the pitch holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.90/ft

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    1.8940 in, 48.10 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Weight
    12.60 lb

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Super-H Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    200HSUPERRB
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Super Heavy
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039184955
  • Working Load Capacity
    22500 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)