Motion
820J21

MEGADYNE
820J21

Micro V-Belt - J Belt Section:, 21 Ribs, 82 in Overall Length, V-Ribbed
MI ITEM #05680949
MFR #820J21
Price$140.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
820J21

Micro V-Belt - J Belt Section:, 21 Ribs, 82 in Overall Length, V-Ribbed
MI ITEM #05680949
MFR #820J21

Mfr description
820J21 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.29/each

Specifications

Dimensions

  • Overall Length
    82 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    820J21
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    21
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)