Motion
SS5V3-W10CD-12B-N7

SMC CORP OF AMERICA
SS5V3-W10CD-12B-N7

SS5V3-W10C, 3000 Series, Tie Rod Base Manifold, Circular Connector - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 1/4 in
MI ITEM #05681111
MFR #SS5V3-W10CD-12B-N7
Price$786.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10CD-12B-N7

SS5V3-W10C, 3000 Series, Tie Rod Base Manifold, Circular Connector - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 1/4 in
MI ITEM #05681111
MFR #SS5V3-W10CD-12B-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$786.68/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Number Of Stations
    12
  • Piping Type
    Manifold
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000

Overview

Mfr description
SS5V3-W10CD-12B-N7 SS5V 12 STATION
  • Circular connector
  • Tie rod base, 3000 series
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum number of stations: 20(over 12 requires manifold spec. form)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought