Specifications
Dimensions
- Glove SizeLarge
Details
- ApplicationWelding
- Description KeywordKevlar® Lined
- Lining MaterialKevlar®
- MaterialGoatskin
- Material TypeGrain Goatskin
- UPC_NO779406133260
- Welding ApplicationsMIG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)