Motion
378GKTA/XL
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Goatskin Leather, Unlined, White
MI ITEM #05681656
MFR #378GKTA/XL
Price$15.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Goatskin Leather, Unlined, White
MI ITEM #05681656
MFR #378GKTA/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.03/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    White
  • Description Keyword
    Unlined
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material
    Goat-Grain
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Thumb Style
    Keystone

Overview

Mfr description
378GKTAXL GRAIN GOATSKIN DRIVER, KEYSTON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought