Overview
Mfr description
N230FLKL NITRILE GLOVE, FLEECE LINED, 12
Specifications
- Glove SizeLarge
- MaterialNitrile
- ColorBlue
- Lining MaterialFleece
- UPC_NO779406155064
- Coating MaterialNitrile
- Description KeywordFleece Lined
- Material TypeSynthetic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data