Overview
Mfr description
N230FLKXL NITRILE GLOVE, FLEECE LINED, 1
Specifications
- Glove SizeX-Large
- MaterialNitrile
- ColorBlue
- Lining MaterialFleece
- UPC_NO779406155088
- Coating MaterialNitrile
- Description KeywordFleece Lined
- Material TypeSynthetic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data