Motion
S13BKPUQ-7
Dexterity® General Purpose Work Gloves - Small Size, Nylon With Micropore Nitrile Palms Material
MI ITEM #05682644
MFR #S13BKPUQ-7
Your Price$1.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - Small Size, Nylon With Micropore Nitrile Palms Material
MI ITEM #05682644
MFR #S13BKPUQ-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.76/pr(List $2.02)

Overview

Mfr description
S13BKPUQ-7 STRING KNIT BLACK NYLON, BLAC

Specifications

  • Glove Size
    S or Size 7
  • Material
    Nylon With Micropore Nitrile Palms
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton, Nylon
  • Application
    Automotive:Metal Stamping:Small Parts
  • Color
    Black
  • Coating Material
    Polyurethane
  • Description Keyword
    Unlined
  • UPC_NO
    779406159017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought