Motion
S13BKPUQ-8
Dexterity® General Purpose Work Gloves - Medium Size, Nylon With Micropore Nitrile Palms Material
Mi Item #05682645
MFR #S13BKPUQ-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - Medium Size, Nylon With Micropore Nitrile Palms Material
Mi Item #05682645
MFR #S13BKPUQ-8

Mfr description
S13BKPUQ-8 STRING KNIT BLACK NYLON, BLAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    Automotive:Metal Stamping:Small Parts
  • Coating Material
    Polyurethane
  • Color
    Black
  • Description Keyword
    Unlined
  • Lining Material
    Cotton, Nylon
  • Material
    Nylon With Micropore Nitrile Palms
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    779406159024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)