Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationAutomotive:Metal Stamping:Small Parts
- Coating MaterialPolyurethane
- ColorBlack
- Description KeywordUnlined
- Lining MaterialCotton, Nylon
- MaterialNylon With Micropore Nitrile Palms
- Material TypeKnit Gloves - Coated
- UPC_NO779406159031
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)