Overview
Mfr description
S13BFNT-10 STRING BLACK NYLON, BLACK FOA
- Touchscreen Friendly
Specifications
- Glove SizeXL or Size 10
- MaterialFoam-Nitrile-Dipped
- Material TypeGeneral Purpose Gloves
- ApplicationAutomotive:Small-Parts Handling:Furniture Making
- ColorBlack
- Additional DetailsComfortable:Non-Linting
- Description KeywordUnlined
- UPC_NO779406157815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data