Overview
Mfr description
S13BFNT-8 STRING BLACK NYLON, BLACK FOAM
Specifications
- Glove SizeM or Size 8
- MaterialFoam-Nitrile-Dipped
- Material TypeGeneral Purpose Gloves
- ApplicationAutomotive:Small-Parts Handling:Furniture Making
- ColorBlack
- Additional DetailsComfortable:Non-Linting
- Description KeywordUnlined
- UPC_NO779406157792
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data