Motion
S13BFNT9 Nit
Dexterity® General Purpose Work Gloves - Large Size, Foam-Nitrile-Dipped Material
MI ITEM #05682781
MFR #S13BFNT9 Nit
List Price$4.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - Large Size, Foam-Nitrile-Dipped Material
MI ITEM #05682781
MFR #S13BFNT9 Nit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.27/pr for your price

Overview

Mfr description
S13BFNT-9 STRING BLACK NYLON, BLACK FOAM

Specifications

  • Glove Size
    L or Size 9
  • Material
    Foam-Nitrile-Dipped
  • Material Type
    General Purpose Gloves
  • Lining Material
    Polyester
  • Application
    Automotive:Small-Parts Handling:Furniture Making
  • Color
    Black
  • Additional Details
    Comfortable:Non-Linting
  • Description Keyword
    Unlined
  • UPC_NO
    779406157808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought