Motion
S13KFGPU-10
Dexterity® Cut Resistant Gloves - Size X-Large/10, ANSI Cut Level A4, Composite Knit Liner
Mi Item #05682919
MFR #S13KFGPU-10
Price$13.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® Cut Resistant Gloves - Size X-Large/10, ANSI Cut Level A4, Composite Knit Liner
Mi Item #05682919
MFR #S13KFGPU-10

Mfr description
S13KFGPU10 STRING 13GA KEVLAR/FIBERGLASS
  • 13-gauge knit is highly dexterous, yet provides stellar cut protection
  • Composite blend of Kevlar® wrapped around composite filament fiber provides ASTM Level 4 cut protection, withstanding 1660 grams of cut force during testing
  • Polyurethane palm coating provides a lightweight, non-shedding finish with a good grip for when contamination is of concern, improves abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.01/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray / Yellow
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    Composite Knit
  • UPC_NO
    779406159536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)