Overview
Mfr description
S13KFGPU11 STRING 13GA KEVLAR/FIBERGLASS
- 13-gauge knit is highly dexterous, yet provides stellar cut protection
- Composite blend of Kevlar® wrapped around composite filament fiber provides ASTM Level 4 cut protection, withstanding 1660 grams of cut force during testing
- Polyurethane palm coating provides a lightweight, non-shedding finish with a good grip for when contamination is of concern, improves abrasion resistance
- Dipped over an ergonomic hand form for a natural, comfortable fit
- Uncoated back of hand for good breathability
- Applications: Automotive, light metal stamping, fabrication, small parts handling, assembly, glass handling and sheet metal work
Specifications
- Glove Size11, 2X-Large
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- ColorGray / Yellow
- Liner/Shell MaterialComposite Knit
- Ansi Isea Abrasion Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA2
- UPC_NO779406159543
- Description KeywordPolyurethane Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data