Motion
S13PNT-11
Dexterity® General Purpose Work Glove - XXL or Size 11 Size, Nitrile Coated, Cotton | Nylon Material
Mi Item #05682935
MFR #S13PNT-11
Price$4.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Glove - XXL or Size 11 Size, Nitrile Coated, Cotton | Nylon Material
Mi Item #05682935
MFR #S13PNT-11

Mfr description
S13PNT-11 STRING GREY NYLON GLOVE, MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.28/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    11

Details

  • Application
    Automotive:Metal Stamping:Small Parts
  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    Malaysia
  • Description Keyword
    Unlined
  • Lining Material
    Cotton, Nylon
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Type
    Glove
  • UPC_NO
    779406150298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)