Overview
Mfr description
S10SXB/XL STING KNIT 10GA BLENDED DYNEEM
- ANSI Cut A8 provides protection against the most hazardous food processing tasks
- Specifically designed to minimize the risk of contamination in the workplace
- Fully launderable to retain glove’s shape, size, and antimicrobial properties over time
- USA Food and Drug Administration (FDA) compliant
- Treated with Size-Lock™ to prevent shrinkage
- Treated with Ultra-Fresh to achieve 99.9% antimicrobial status
- Latex free, sold per piece
- Touchscreen compatible
- These gloves are also available in a similar version with a 6-inch long cuff
Specifications
- Glove SizeX-Large
- Ansi Isea Cut Resistance LevelA8
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- ColorBlue
- Ansi Isea Abrasion Resistance LevelA3
- UPC_NO779406118168
- Description KeywordUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data