Motion
S13SXPUQ-7
Superior Touch® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Polyurethane Coated Palm & Fingers
MI ITEM #05683000
MFR #S13SXPUQ-7
Price$16.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Touch® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Polyurethane Coated Palm & Fingers
MI ITEM #05683000
MFR #S13SXPUQ-7

Mfr description
S13SXPUQ-7 STRING DYNEEMA GLOVE, WHITE P
  • Dyneema® is lint-free and provides excellent cut and abrasion resistance
  • Tested at an ASTM cut level 2
  • Economy version. 44 grams/pr
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Industry Use
    Sharp Steel, Glass, Circuit Boards and Food Applications
  • Liner/Shell Material
    Dyneema
  • Manufacturer Product Page
  • Material
    Dyneema
  • Standards Met
    CFIA approved
  • UPC_NO
    779406112685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)