Motion
S15NT-11
Dexterity® General Purpose Work Gloves - 2X-Large Size, Cotton Nitrile Dipped Material
MI ITEM #05683041
MFR #S15NT-11
List Price$5.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - 2X-Large Size, Cotton Nitrile Dipped Material
MI ITEM #05683041
MFR #S15NT-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.94/pr for your price

Overview

Mfr description
S15NT-11 STRING COTTON NITRILE PALM COAT

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Cotton Nitrile Dipped
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton
  • Application
    Automotive:Metal Stamping:Small Parts
  • Color
    Blue, White
  • Coating Material
    Nitrile
  • Additional Details
    Excellent Abrasion & Puncture Resistant
  • Description Keyword
    Unlined
  • UPC_NO
    779406151899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text