Motion
SKLP-M
Action™ Cut & Slash Resistant Gloves - Size Medium, ANSI Cut Level A2, Kevlar Liner
Mi Item #05683340
MFR #SKLP-M
Price$28.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Action™ Cut & Slash Resistant Gloves - Size Medium, ANSI Cut Level A2, Kevlar Liner
Mi Item #05683340
MFR #SKLP-M

Mfr description
SKLP/M STRING KEVLAR GLOVE SPLIT LEATHER
  • Leather palms wrap around sides of fingers, while thumb is all leather
  • Durable tri-tan leather offers greater protection, longer wear
  • Glove body made of knit Kevlar® for excellent cut and slash resistance, plus flame-resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Gray / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Coated Palm & Fingers
  • Hand Type
    Pair
  • Liner/Shell Material
    Kevlar
  • Manufacturer Upc Number
    779406110490
  • Material
    Leather
  • UPC_NO
    779406110490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)