Motion
SKLP-S
Action™ Cut & Slash Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
MI ITEM #05683341
MFR #SKLP-S
Your Price$28.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Action™ Cut & Slash Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
MI ITEM #05683341
MFR #SKLP-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.79/pr(List $35.98)

Overview

Mfr description
SKLP/S STRING KEVLAR GLOVE SPLIT LEATHER
  • Leather palms wrap around sides of fingers, while thumb is all leather
  • Durable tri-tan leather offers greater protection, longer wear
  • Glove body made of knit Kevlar® for excellent cut and slash resistance, plus flame-resistance
  • Palms attached to knit shell using Kevlar® thread for greater seam integrity

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Leather
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray / Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar
  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    A4
  • UPC_NO
    779406110612
  • Manufacturer Upc Number
    779406110612
  • Description Keyword
    Leather Coated Palm & Fingers
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text