Motion
SN/XL
Dexterity® General Purpose Work Gloves - X-Large Size, Nylon with Nitrile Coating Material
MI ITEM #05683464
MFR #SN/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - X-Large Size, Nylon with Nitrile Coating Material
MI ITEM #05683464
MFR #SN/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN/XL STRING KNIT NYLON GLOVE, CFIA APPR

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nylon with Nitrile Coating
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Nylon
  • Application
    Automotive:Metal Stamping
  • Color
    Black
  • Additional Details
    Lint-Free:Comfortable
  • Description Keyword
    Unlined
  • UPC_NO
    779406102457

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought