Motion
SNTAPVC
Dexterity® General Purpose Work Gloves - 2X-Large Size, Nylon With PVC Coated Material
MI ITEM #05683500
MFR #SNTAPVC
Your Price$11.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® General Purpose Work Gloves - 2X-Large Size, Nylon With PVC Coated Material
MI ITEM #05683500
MFR #SNTAPVC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.86/pr(List $13.64)

Overview

Mfr description
SNTAPVC/XX STRING KNIT RED NYLON / BLACK

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Nylon With PVC Coated
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton, Nylon
  • Application
    Commercial Fisheries:Cold Storeage:Utilities
  • Color
    Black, Red
  • Coating Material
    PVC
  • Additional Details
    Perfect for Wintry/Wet Conditions
  • Description Keyword
    Fleece Lined
  • UPC_NO
    779406159741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text