Motion
SQ/XL
General Purpose Work Gloves - X-Large Size, Cotton/Poly Material
Mi Item #05683654
MFR #SQ/XL
Price$0.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Cotton/Poly Material
Mi Item #05683654
MFR #SQ/XL

Mfr description
SQ/XL STRING KNIT COTTON/POLY GLOVE, NAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.81/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Launders Well
  • Application
    Parts Handling:General
  • Coating Material
    No Coating
  • Color
    Beige
  • Description Keyword
    Unlined
  • Lining Material
    Cotton, Nylon, Polyester
  • Material
    Cotton/Poly
  • Material Type
    Knit Gloves - Non Coating
  • UPC_NO
    779406102747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)