Overview
Mfr description
SQD/XL STRING COTTON/POLY GLOVE PVC DOT
Specifications
- Glove SizeXL or Size 10
- MaterialCotton/Poly
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton, Nylon
- ApplicationAbrasion Resistant:Wet Surfaces
- ColorBeige
- Coating MaterialPVC Dots
- Additional DetailsLaunders Well
- Description KeywordUnlined
- UPC_NO779406102884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data