Overview
Mfr description
STAFGFNT-7 HIGH PERFORM. FIBERS & FIBERG
- High-strength fiber is incorporated in a way that it cannot come through to the hand for total comfort and extended glove life
- TenActiv™ gloves feature lint-free, continuous filament yarn that is stronger than steel on an equal-weight basis
- Nitrile-coating is foamed to increase your grip in oil by displacinag oil on surfaces. Nitrile withstands oils and solvents, making these styles ideal for workers handling sharp glass or oily sheet metal
Specifications
- Glove SizeSmall
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- ColorBlack / Gray
- Cuff TypeKnitwrist
- Liner/Shell MaterialComposite Filament
- Ansi Isea Abrasion Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA3
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level4
- Industry UseAutomotive & Aerospace Industries, Construction, Glass Plants, Metal Fabrication & Metal Stamping
- UPC_NO779406154012
- Manufacturer Product Page
- Description KeywordNitrile Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data