Motion
STAFGFNT-9
TenActiv™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #05683717
MFR #STAFGFNT-9
Price$12.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #05683717
MFR #STAFGFNT-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.63/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Industry Use
    Automotive & Aerospace Industries, Construction, Glass Plants, Metal Fabrication & Metal Stamping
  • Liner/Shell Material
    Composite Filament
  • Manufacturer Product Page
  • Material
    TenActiv
  • UPC_NO
    779406154272

Overview

Mfr description
STAFGFNT-9 HIGH PERFORM. FIBERS & FIBERG
  • High-strength fiber is incorporated in a way that it cannot come through to the hand for total comfort and extended glove life
  • TenActiv™ gloves feature lint-free, continuous filament yarn that is stronger than steel on an equal-weight basis
  • Nitrile-coating is foamed to increase your grip in oil by displacinag oil on surfaces. Nitrile withstands oils and solvents, making these styles ideal for workers handling sharp glass or oily sheet metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought