Specifications
Dimensions
- Glove Size2X-Large
Details
- Ansi Isea Abrasion Resistance LevelA4
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA3
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialNitrile
- ColorBlack / Gray
- Cuff TypeKnitwrist
- Description KeywordNitrile Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level4
- En 388 Tear Resistance Level4
- Industry UseAutomotive & Aerospace Industries, Construction, Glass Plants, Metal Fabrication & Metal Stamping
- Liner/Shell MaterialComposite Filament
- Manufacturer Product Page
- UPC_NO779406155415
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)