Motion
STAFGPU-10
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Composite Filament Liner
MI ITEM #05683721
MFR #STAFGPU-10
Price$13.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Composite Filament Liner
MI ITEM #05683721
MFR #STAFGPU-10

Mfr description
STAFGPU-10 TENACTIV HIGH PERFORMANCE FIB
  • High-strength CF* fiber; no itching or poking through the hand
  • Lint-free, continuous filament yarn that is stronger than steel on an equal-weight basis
  • Polyurethane-coating is non-shedding; ideal for applications where contamination is of concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.26/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Industry Use
    Automotive & Aerospace Industries, Glass Plants, and Handling Sharp Objects
  • Liner/Shell Material
    Composite Filament
  • Manufacturer Product Page
  • UPC_NO
    779406310289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)