Motion
STAFGPU-12
TenActiv™ Cut Resistant Gloves - Size 3X-Large, ANSI Cut Level A4, Composite Filament Liner
MI ITEM #05683723
MFR #STAFGPU-12
List Price$13.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size 3X-Large, ANSI Cut Level A4, Composite Filament Liner
MI ITEM #05683723
MFR #STAFGPU-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.26/pr for your price

Overview

Mfr description
STAFGPU-12 TENACTIV HIGH PERFORMANCE FIB
  • High-strength CF* fiber; no itching or poking through the hand
  • Lint-free, continuous filament yarn that is stronger than steel on an equal-weight basis
  • Polyurethane-coating is non-shedding; ideal for applications where contamination is of concern

Specifications

  • Glove Size
    3X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Composite Filament
  • Ansi Isea Puncture Resistance Level
    A3
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Industry Use
    Automotive & Aerospace Industries, Glass Plants, and Handling Sharp Objects
  • UPC_NO
    779406311385
  • Manufacturer Product Page
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text