Motion
66253044636

NORTON ABRASIVES
66253044636

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
MI ITEM #05684268
MFR #66253044636
Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044636

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
MI ITEM #05684268
MFR #66253044636

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.62/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Made With Friable Aluminum Oxide, Burn-Free, Cool Cutting
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical Grinders, Surface Grinders
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    3105 rpm
  • Specification
    38A46-IVBE
  • Tool Comp
    CNC Cutting Tool Machines, Cylindrical Grinders, Surface Grinders
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Overview

Mfr description
66253044636 8 X 1 X 1-1/4 38A46-IVBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought