Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialStainless Steel
- Clean SeriesWashdown Duty
- Cylinder StyleStainless Steel Round
- MagnetWith Magnet
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)