Specifications
Dimensions
- Bore Diameter40 mm
- Stroke250 mm
Details
- Country of OriginUS
- Cushion TypeRubber Bumper
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic Type
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Overview
Mfr description
CG5BN40TNSR-250 CG5, STAINLESS STEEL
- Double acting, single rod CG5-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Auto switch capable