Motion
EN1201NX6

LIFT-ALL
EN1201NX6

1" X 6' ENDLESS 1-PLY DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #05684733
MFR #EN1201NX6
Your Price$56.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1201NX6

1" X 6' ENDLESS 1-PLY DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #05684733
MFR #EN1201NX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.64/each(List $65.14)

Overview

Mfr description
EN1201NX6 1" X 6' ENDLESS LIFTING SLING
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
  • Red core yarn warning system aids in the inspection process.

Specifications

  • Material
    NYLON
  • UPC_NO
    697886639204
  • Choker Capacity
    1600 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    6 ft
  • Warranty
    Warranty
  • Weight
    1 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text