Motion
ETP-60

ZERO MAX
ETP-60

Keyless Bushing - ETP-CLASSIC Series, 60 mm ID, 77 mm OD
MI ITEM #05684736
MFR #ETP-60
Price$676.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-60

Keyless Bushing - ETP-CLASSIC Series, 60 mm ID, 77 mm OD
MI ITEM #05684736
MFR #ETP-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$676.95/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    60 mm
  • Maximum Transmitted Thrust
    25402 lbf
  • Outside Diameter  
    77 mm
  • Overall Length
    96 mm
  • Screw Size
    M6
  • Weight
    3.09 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Maximum Transmitted Torque
    2508 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    25402 lbf

Overview

Mfr description
ETP60 COUPLE ZERO MAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought