1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLEX
SJ2012
SJ Series Screw Jacks, 20 ton Sustaining Capacity, 9 in Stroke -
MI ITEM #
05684940
MFR #
SJ2012
Price
$809.77
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Lift Jacks
SIMPLEX SJ2012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLEX
SJ2012
SJ Series Screw Jacks, 20 ton Sustaining Capacity, 9 in Stroke -
MI ITEM #
05684940
MFR #
SJ2012
Mfr description
SJ2012 20TON SCREW JACK
Positive welded stop for safety
Supports loads indefinitely, and will not creep down
Carry handle for easy of transport
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$809
.77
/each
Add to Cart
Specifications
Dimensions
Handle Effort
15 ton
Lowered Height
15.750 in
Stroke
9.000 in
Weight
24 lbs
Details
Capacity
20 ton
Power Source
Mechanical
Series / Type
SJ Series / Screw Jack
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items