Motion
RPS25R-B1000E1U

NEXEN GROUP
RPS25R-B1000E1U

Roller Pinion - Nitrided Finish, -5-40 °C Temperature Range
Mi Item #05685073
MFR #RPS25R-B1000E1U
Price$1,553.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS25R-B1000E1U

Roller Pinion - Nitrided Finish, -5-40 °C Temperature Range
Mi Item #05685073
MFR #RPS25R-B1000E1U

Mfr description
966852 RPS 25 ENDURANCE RACKM
  • Revolutionary Linear Drive System That Provides Zero Backlash, High Positional Accuracy And Speed, Low Maintenance, And Long Life
  • High Accuracy, Speed, Life, Corrosion Resistance And Low Backlash, Maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,553.86/each

Specifications

Dimensions

  • Backlash
    0.0 um
  • Length
    1000 mm

Details

  • Approximate Product Life
    30,000,000 Roller Contacts Per Tooth At Rated Accuracy And Max Life Ratings
  • Finish
    Nitrided
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284336116
  • Mass
    5.4 kg
  • Max Dynamic Linear Force Average
    2200 N
  • Max Static Linear Force
    4400 N
  • Maximum Speed
    8.0 m/s
  • Parts Category
    Other Accessories
  • Positional Accuracy
    ± 80 µm
  • Product Types
    Roller Pinion System
  • Ratings
    CE, And RoHS
  • Repetitive Positioning Precision
    ± 20 µm
  • Temperature Range
    -5-40 °C
  • UPC_NO
    662284336116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)