Motion
KM7
Bearing Lock Nuts - M35x1.5 Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Steel
Mi Item #05685146
MFR #KM7
Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - M35x1.5 Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Steel
Mi Item #05685146
MFR #KM7

Mfr description
KM7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.39/each

Specifications

Dimensions

  • Axial Load
    69 kN
  • Face Diameter  
    44 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    8 mm
  • Thread Size  
    M35x1.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB7
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801174374
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)