Specifications
Details
- ApplicationMachinery, In-plant equipment
- IncludesTrabon fill stud and hardware to receive reservoir
- Injection Ratio9:1
- Pressure Range360 to 1350 psi
- Pump TypeBare Piston Pump
- Type DesignBare Piston Pump
Help us improve this product