Motion
905403
Manual Trolley - 2 ton Capacity, 60 in Minimum Curve Radius
Mi Item #05691573
MFR #905403
Price$783.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 2 ton Capacity, 60 in Minimum Curve Radius
Mi Item #05691573
MFR #905403

Mfr description
C905403 TROLLEY PLAIN 2TON 3.375" -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$783.74/each

Specifications

Dimensions

  • Max Beam Flange Width
    6 in
  • Min Beam Flange Width
    3-3/8 in
  • Minimum Curve Radius
    60 in
  • Wheel Tread Diameter
    4-15/16 in

Details

  • Additional Details
    Beam Compatibility: Standard Flange I-Beam
  • Category Description
    Budgit Rigid Push Trolley
  • Compatible Beam Flange Type
    Tapered
  • Description
    Budgit Rigid Push Trolley for Standard Flange I-Beams.
  • For Use With
    Standard Flange I-Beam
  • Manufacturer Product Page
  • Product Types
    Push Trolley
  • Series
    Rigid Mount
  • Type
    Push
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)