Motion
J1212H-T500

PROTO TOOLS
J1212H-T500

Combination Wrench - Imperial, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size
MI ITEM #05691821
MFR #J1212H-T500
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1212H-T500

Combination Wrench - Imperial, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size
MI ITEM #05691821
MFR #J1212H-T500

Mfr description
J1212H-T500 6PT COMBO WRENCH
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
  • Anti-Slip Design (ASD) open end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.48/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/8 in
  • Open End Wrench Size  
    3/8 in

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679087111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)