Overview
Mfr description
J1218H-T500 6PT COMBO WRENCH
- Full polish finish provides corrosion resistance and easy to clean surfaces
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
- Anti-Slip Design (ASD) open end
- Fractional sizes 11/32 in and smaller do not have the ASD feature
- Box ends incorporate the Torque Plus system
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679087142
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data