Motion
1/4-20NC SPGP H3 2FL GP PLUG SPIRAL POINT TAP

GREENFIELD INDUSTRIES
1/4-20NC SPGP H3 2FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #05691837
MFR #1/4-20NC SPGP H3 2FL GP PLUG SPIRAL POINT TAP
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1/4-20NC SPGP H3 2FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes
Mi Item #05691837
MFR #1/4-20NC SPGP H3 2FL GP PLUG SPIRAL POINT TAP

Mfr description
357041 TAP 1/4-20 SP PT PLUG 2FL H3 HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)